1/2 in. Dr. 20 in. Extension, Chrome Vanadium Steel, Corrosion Resistant
- Mfr # W32153
- Zoro # G423310080
product price:Â
$
32.99
/ea
Key Features
Drive Size
1/2 in
Finish
Chrome
Socket Depth
Shallow
Case Included
No
Socket Drive Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W32153
- Zoro #
- G423310080
- UPC #
- 39564321535
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Extension
- Finish
- Chrome
- Case Included
- No
- Driver Type
- Square
- Grade
- Professional
- Material
- Chrome Vanadium Steel
Dimensions
- Drive Size
- 1/2 in
- Overall Length
- 20 in
- Socket Depth
- Shallow
- Socket Drive Size
- 1/2 in
Description
Chrome vanadium alloy steel construction for strength and durability. Polished nickel chrome plated finish resists corrosion. 20-Inch Length.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.