Shop PERFORMANCE TOOL
See all product information
Create Account
3/4 in. Dr. 16 in. Extension, Chrome Vanadium, Nickel Chrome
- Mfr # W34151
- Zoro # G323311019
product price:Â
$
44.99
/ea
Key Features
Drive Size
3/4 in
Finish
Chrome
Case Included
No
Socket Depth
Shallow
Driver Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W34151
- Zoro #
- G323311019
- UPC #
- 39564341519
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Extension
- Finish
- Chrome
- Case Included
- No
- Driver Type
- Square
- Material
- Chrome Vanadium Steel
- Grade
- Professional
Dimensions
- Drive Size
- 3/4 in
- Overall Length
- 16 in
- Socket Depth
- Shallow
- Socket Drive Size
- 3/4 in
Description
3/4-Inch drive extension. Made from chrome vanadium alloy steel construction for strength and durability. Polished nickel chrome plated finish resists corrosion. 16-Inch size.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.