1/2 in. Dr. Ratchet, Quick Release, 72 Tooth, Chrome Vanadium
- Mfr # W32101
- Zoro # G123311059
product price:Â
$
40.99
/ea
Key Features
Drive Size
1/2 in
Head Style
Pear Head
Handle Length (in)
8.3 in
Quick Release
Yes
Grade
Professional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W32101
- Zoro #
- G123311059
- UPC #
- 39564321016
- Country of Origin
- Taiwan, Province of China
- Item
- Ratchet
- Head Style
- Pear Head
- Quick Release
- Yes
- Grade
- Professional
- Tooth Count
- 72
- Flex Head
- No
Dimensions
- Drive Size
- 1/2 in
- Handle Length (in)
- 8.3 in
Description
The Performance Tool W32101 1/2-Inch Drive Teardrop Ratchet with Quick Release is engineered for efficiency and durability. Featuring a quick-release mechanism for swift socket changes, it's crafted from heavy-duty chrome vanadium steel, ensuring strength for your toughest tasks. With 72 teeth, it offers smooth operation in confined spaces. The polished nickel chrome plated finish resists corrosion while giving it a sleek look. At 9-1/2 inches in length, it's versatile for various applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.