Shop PERFORMANCE TOOL
See all product information
Create Account
3/4 in. Dr. Ratchet, Quick Release, 72 Tooth, 19.5 in.
- Mfr # W34100
- Zoro # G423311216
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/4 in
Head Style
Pear Head
Grade
Professional
Flex Head
No
Tooth Count
72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W34100
- Zoro #
- G423311216
- UPC #
- 39564341007
- Country of Origin
- Taiwan, Province of China
- Item
- Ratchet
- Head Style
- Pear Head
- Grade
- Professional
- Flex Head
- No
- Tooth Count
- 72
- Quick Release
- Yes
Dimensions
- Drive Size
- 3/4 in
- Handle Length (in)
- 18.1 in
Description
The Performance Tool W34100 3/4 Drive Teardrop Quick Release Ratchet features a teardrop Q-drive design with 72 gear teeth for smooth operation. It includes a quick release feature for easy socket changes and boasts an extended length for added leverage. Constructed from chrome vanadium alloy steel, it offers strength and durability, while the black phosphate and nickel chrome-plated finish resist corrosion. With a length of 19 1/2 inches, it's ideal for various applications.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.