12 in. UV Black Cable Ties, 500PK
- Mfr # W2950
- Zoro # G224235797
product price:Â
$
35.95
/pk of 500, $0.07/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2950
- Zoro #
- G224235797
- UPC #
- 039564154744
- Country of Origin
- Cambodia
Description
Count on these Performance Tool W2950 500 Pc. Black Cable Ties for cable management, vehicle repairs, and more. Each of these cable ties measures 12 inches long and has a bundle diameter capacity of 3.25 in. (82 mm). They can withstand temperatures between -40 to 185 degrees F (85 degrees C) and are UV-resistant for 10 times the lifespan in direct sunlight compared to other non-treated ties. The nylon 6/6 resin means these ties have a tensile strength of up to 40 lb. (18 kg). These ties are great for mechanics, contractors, for making home repairs, off-roading, DIYers, small engine repairs, data center technicians, IT, electricians, plumbers, general contractors, gardening, farming, landscaping, crafting, art, and for any situation where you need a secure, lasting hold.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.