Shop PERFORMANCE TOOL
Create Account
18 in. 120 lb. Black UV Cable Ties, 50 Pack
- Mfr # W2924
- Zoro # G524235664
product price:Â
$
13.99
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
- W2924
- Zoro #
- G524235664
- UPC #
- 039564072666
- Country of Origin
- China
Description
Performance Tool W2924, 50 piece 18" Black Cable Ties. These highly durable cable ties are crafted from top-quality nylon 6/6 resins, meeting rigorous UL/CE standards and ISO 9001 requirements. With 100% quality control inspections, you're assured of exceptional performance and consistency. For enhanced outdoor performance, the UV-stable carbon incorporated into the nylon resin provides up to ten times the lifespan of standard cable ties when exposed to sunlight. Measuring 18 x 0.3 inches (457 x 7.6 mm) with a tensile strength of 120 lbs. (55 kg), these cable ties can handle bundle diameters of up to 5.9 inches (150 mm) with ease. They withstand temperatures ranging from -40 to 185 deg. F (85 deg. C), making them ideal for various indoor and outdoor applications, including securing wires, hoses, fencing, and much more.