12 pc. Screwdriver Set, Go-Thru Shank, Magnetic Tips, Ergonomic Grip
- Mfr # W1741
- Zoro # G723311152
product price:Â
$
51.99
/ea
Key Features
Handle Material
Plastic
Color
Silver, Black
Ratcheting
No
Magnetic Tip
Yes
Handle Color
Red, Green, Blue, Orange, Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1741
- Zoro #
- G723311152
- UPC #
- 39564146558
- Country of Origin
- China
- Item
- Screwdriver Set
- Handle Material
- Plastic
- Color
- Silver, Black
- Ratcheting
- No
- Magnetic Tip
- Yes
- Handle Color
- Red, Green, Blue, Orange, Black
- Grade
- Professional
- Standards
- ASME PALD-2009
- Interchangeable Drive Heads
- No
- Material
- Chrome Vanadium Steel
- SAE or Metric
- SAE
- Case Included
- No
Dimensions
- Additional Sizes
- S1 x 6, S2 x 6, S3 x 6 in
Description
The Performance Tool offers a set of screwdrivers designed with an ergonomic non-slip molded grip to improve comfort and control during use. The high strength go-thru shank design with smooth striking face end caps ensures long-lasting use. The heat-treated satin plated hexagonal shafts provide strength and durability, while the black magnetic tips make handling easy. This versatile set includes a range of sizes to suit various needs, including slotted, Phillips, star, and S-shaped drivers. The color-coded design makes it easy to identify the right tool for the job, improving efficiency and accuracy. With these features, The Performance Tool screwdriver set is an excellent addition to any toolbox.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.