Shop PERFORMANCE TOOL
See all product information
Create Account
26 pc. Screwdriver Set, Magnetic Tips, Non-Slip Grips, Storage Rack
- Mfr # W1726
- Zoro # G923311143
product price:Â
$
55.25
/ea
Key Features
Material
Chrome Vanadium Steel
SAE or Metric
SAE
Additional Sizes
Pozi: #0 x 3, #1 x 3, #2 x 4 & #3 x 5 in.
Magnetic Tip
Yes
Handle Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1726
- Zoro #
- G923311143
- UPC #
- 39564096655
- Country of Origin
- China
- Material
- Chrome Vanadium Steel
- SAE or Metric
- SAE
- Magnetic Tip
- Yes
- Item
- Screwdriver Set
- Handle Material
- Plastic
- Ratcheting
- No
- Case Included
- Yes
- Color
- Silver, Black
- Finish
- Satin
- Interchangeable Drive Heads
- No
- Handle Color
- Red. Black
Dimensions
- Additional Sizes
- Pozi: #0 x 3, #1 x 3, #2 x 4 & #3 x 5 in.
Description
The Performance Tool W1726 screwdriver set is the ultimate tool kit for efficient organization and professional-grade performance. The set comes with a FREE-STANDING STORAGE RACK that keeps your tools organized and within easy reach. The durable chrome vanadium blades are built to withstand tough jobs and feature a SATIN FINISH that gives them a sleek, professional look. The magnetic tips of these screwdrivers make it easy to grab and hold screws in place, allowing you to work more efficiently and with greater precision. Each screwdriver in the set also features a comfortable and secure NON-SLIP MOLDED GRIP, providing you with greater control and reducing the risk of slipping or dropping the tool. With 26 pieces, including slotted, Phillips, star, and Pozi screwdrivers, this versatile set has everything you need to tackle a wide range of projects, from DIY home repairs to professional jobs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.