120 pc. Metric Threaded Rivet Assortment, Steel Rivets, M3 M4 M5 M6
- Mfr # W5252
- Zoro # G423309992
product price:Â
$
17.85
/ea
Key Features
Standards
cETLus Intertek 5001662
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W5252
- Zoro #
- G423309992
- UPC #
- 39564122989
- Country of Origin
- China
- Item
- Hardware Kit-Rivet
- Standards
- cETLus Intertek 5001662
Description
The Performance Tool W5252 Rivet Assortment includes 120pcs of metric steel threaded rivets that can securely fasten thin materials like sheet metal, plastic, and fiberglass. These threaded rivets provide permanent and reliable fastening, making them ideal for hard-to-reach locations that require a strong and long-lasting connection. This rivet assortment is easy to install even when only one side of the material is accessible, thanks to the included threaded nuts that can be easily installed. The assortment includes 30 each of the following metric sizes: 3mm, 4mm, 5mm, and 6mm, giving you a range of options for your project. This rivet assortment comes in a handy PVC case with dividers for easy storage and quick size identification, making it convenient to use and store.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.