12V Automatic Float Charger, Battery Maintainer, 12V DC
- Mfr # W2985
- Zoro # G023310749
product price:Â
$
29.99
/ea
Key Features
Wattage (W)
7200 W
Amperage
600 A
Display Type
No Display
Power Source
Electric Corded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W2985
- Zoro #
- G023310749
- UPC #
- 39564106873
- Country of Origin
- China
Details
- Item
- Battery Float Charger
- Wattage (W)
- 7200 W
- Amperage
- 600 A
- Display Type
- No Display
- Power Source
- Electric Corded
Description
The Performance Tool W2985 12V Automatic Float Charger is the ultimate solution for efficient battery maintenance. Whether you have wet or gel cell batteries that are stored or used periodically in your boat, car, snowmobile, ATV, or tractor, this charger will keep them in top condition. The charger boasts a convenient length of 10 feet and a 44-inch battery cable, providing ample reach to work on batteries without having to move the charger around. Its heavy-duty clamps ensure a secure and reliable connection to your battery for optimal charging performance. Specifically designed for 12-volt DC batteries, this charger has a maximum output of 13.5 volt DC and 600mA. The automatic float charging function ensures that your battery stays fully charged without overcharging, providing long-term maintenance and extending the life of your battery. Order the Performance Tool W2985 12V Automatic Float Charger today and enjoy efficient battery maintenance for your vehicles!
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.