2.5-Watt Solar Battery Charger, 12V DC, Amorphous Panels, Alligator Clamps
- Mfr # W2997
- Zoro # G923310320
product price:Â
$
51.85
/ea
Key Features
Wattage (W)
2.5 W
Display Type
No Display
Amperage
0.208 A
Power Source
Corded Electric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W2997
- Zoro #
- G923310320
- UPC #
- 39564118388
- Country of Origin
- China
Details
- Item
- Battery Charger
- Wattage (W)
- 2.5 W
- Display Type
- No Display
- Amperage
- 0.208 A
- Power Source
- Corded Electric
Description
Harness the sun's energy with Performance Tool's 2.5-Watt Solar Battery Charger. This charger maintains 12-volt batteries in optimal condition. Its rugged ABS plastic housing and mounting holes ensure durability, while suction cups make it easy to mount to your vehicle's windshield. Amorphous solar panels efficiently capture daylight, even in cloudy conditions. The included 12V DC plug and alligator battery clamps offer versatile charging options. Its extended 9-foot cord (1 foot connector to adapter, 8 feet adapter to panel) eliminates hassle during setup. Experience reliable and convenient solar charging with Performance Tool's 2.5-Watt Solar Battery Charger.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.