12V Digital Tire Inflator, Auto-Stop, LED Gauge, 100 PSI
- Mfr # W7902
- Zoro # G623311207
product price:Â
$
43.49
/ea
Key Features
Material
Plastic
Voltage
12V
Power Source
Corded Electric
Head Size
1/4-inch NPT
Assembly Required
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W7902
- Zoro #
- G623311207
- UPC #
- 39564152177
- Country of Origin
- China
Dimensions
- Head Size
- 1/4-inch NPT
- Height (In.)
- 6.1 in
- Width
- 2.75 in
- Depth
- 8 in
- Power Cord Length (in)
- 120 in
Details
- Material
- Plastic
- Voltage
- 12V
- Power Source
- Corded Electric
- Assembly Required
- No
- Series
- Vortex
- Item
- Tire Inflator
- Max. Pressure (PSI)
- 100 psi
- Sound (dBA)
- 75
- Air Flow
- 0.53 cfm
- Color
- Grey
- Recommended Use
- Tire Inflation
Description
This Performance Tool Vortex W7902 12V Digital Tire Inflator will inflate a standard 195/65/R15 car tire from 25 to 35 PSI in under 2 minutes and a completely flat tire to 35 PSI in 8 minutes. The digital gauge features auto shut-off technology to prevent over-inflation, allowing you to select the correct pressure ahead of time. It's equipped with an upgraded metal cylinder for faster heat dissipation, lower noise, and longer service life. It features an LED digital pressure gauge that is easy to read, day or night, and that you can switch between PSI, bar, and kg/cm2 with a push of a button, and a 10 ft. power cord so you can easily reach all four tires on your vehicle. The high-pressure braided air hose measures 2 ft. long. The lever-locking air chuck is TPMS tire sensor safe and includes three air adapters for sports balls, rafts, and toys. This inflator features a built-in 3-LED light that turns on as soon as power is connected for added light as you work. Includes the inflator, three nozzles, a replacement fuse, and an instruction manual. When your tires go flat, reach for this Vortex Digital Tire Inflator.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.