Shop PERFORMANCE TOOL
See all product information
Create Account
12V Tire Inflator, Portable Air Compressor, 150 PSI, LED Light
- Mfr # 60404
- Zoro # G023311272
product price:Â
$
65.95
/ea
Key Features
Max. Pressure (PSI)
150 psi
Color
Black, Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60404
- Zoro #
- G023311272
- UPC #
- 39564000430
- Country of Origin
- China
- Max. Pressure (PSI)
- 150 psi
- Item
- Tire Inflator
- Color
- Black, Silver
Description
Performance Tool 12 volt Heavy Duty Tire Inflator inflates standard car tire in 3 minutes (P195/65 R15 to 35 PSI) with its powerful 12 volt, 150 PSI compressor. Plugs into 12 volt accessory outlet, accurate, easy-to-read pressure gauge, bright light for emergencies, sport ball and raft inflator adapters and canvas bag for storage included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.