Shop PERFORMANCE TOOL
See all product information
Create Account
13000 lb. Vehicle Ramps, Heavy Duty Polypropylene, Low Clearance, 2PK
- Mfr # W41013
- Zoro # G323311040
product price:Â
$
104.99
/pk of 2, $52.50/ea
Free Shipping & Returns
Key Features
Load Capacity
3250 lbs
Maximum Load Rating
3250
Assembly Required
No
Color
Black
Foldable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W41013
- Zoro #
- G323311040
- UPC #
- 39564153334
- Country of Origin
- China
Details
- Item
- Vehicle Ramps
- Load Capacity
- 3250 lbs
- Maximum Load Rating
- 3250
- Assembly Required
- No
- Color
- Black
- Foldable
- No
Description
The Performance Tool W41013 Vehicle Ramps are designed to provide reliable support for vehicle repair and maintenance. With a capacity of up to 13,000 lbs. Gross Vehicle Weight rating, a low 17-degree incline, and molded traction treads, these ramps ensure stability and easy loading for low-clearance vehicles. Slip-resistant rubber feet add safety and stability, while the heavy-duty polypropylene construction adds longevity. These ramps are useful for both professional and at-home use, offering strength, stability, and convenience.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.