Stackable Vehicle Ramps, 16000lb GVW, Heavy Duty Polypropylene, Low Profile, 2PK
- Mfr # W41014
- Zoro # G523310560
product price:Â
$
165.99
/pk of 2, $83.00/ea
Free Shipping & Returns
Key Features
Load Capacity
16000 lbs
Maximum Load Rating
16000
Color
Black
Material
Polypropylene (PP)
Foldable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W41014
- Zoro #
- G523310560
- UPC #
- 39564155239
- Country of Origin
- China
Details
- Item
- Vehicle Ramps
- Load Capacity
- 16000 lbs
- Maximum Load Rating
- 16000
- Color
- Black
- Material
- Polypropylene (PP)
- Foldable
- No
Description
Safely and easily perform maintenance and repairs under your vehicle with the Performance Tool W41014 Stackable Vehicle Ramps. These heavy-duty ramps boast a 16,000 lb. total gross vehicle weight capacity and a gentle 17-degree incline for easy loading, even with low-clearance vehicles. The patented stackable design saves valuable garage storage space, and the slip-resistant rubber feet and raised stop end ensure stability during use. Constructed from durable polypropylene, these ramps are built to last.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.