Shop Alternate Products
This Product is Discontinued
Performance Tool
1/4" Drive, 8mm Metric Socket (Discontinued)
Mfr # W36408
Zoro # G5702186
This Product is Discontinued
Key Features
- Drive Size 1/4"
- Socket Type DW
- SAE or Metric Metric
- Overall Length 1.6"
- Material Chrome Molybdenum Alloy Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.