1/4 in. Hex Impact Driver & Extractor, Screw Bolt Rusted Fastener Removal
- Mfr # W2503
- Zoro # G823310840
product price:Â
$
25.99
/ea
Key Features
Handle Material
Steel
Drive End Type
Phillips,Slotted,Spiral
Drive Size
1/4 in
Variable Speed
Yes
Size
Slotted 3/16; Phillips #1, #2; Extractors #1 (1/8-15/16), #2 (15/16-5/16) and #3 (5/16-7/16)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W2503
- Zoro #
- G823310840
- UPC #
- 39564107283
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/4 in
- Size
- Slotted 3/16; Phillips #1, #2; Extractors #1 (1/8-15/16), #2 (15/16-5/16) and #3 (5/16-7/16)
Details
- Item
- Impact Driver
- Handle Material
- Steel
- Drive End Type
- Phillips,Slotted,Spiral
- Variable Speed
- Yes
- Color
- Silver
- Case Included
- No
- Includes
- Impact Driver/ Extractor Handle; Slotted 3/16 in; Phillips #1, #2; Extractors #1 (1/8-15/16), #2 (15/16-5/16), #3 (5/16-7/16); Bit Holder
- Power Source
- None
Description
The Performance Tool W2503 1/4-Inch Impact Driver & Extractor And Bits is a versatile and reliable tool that is perfect for handling tough jobs. With the ability to loosen or remove firmly tightened or rusted screws or bolts, this tool is a must-have for any professional or DIY mechanic. The convenient 1/4 receiver allows you to use any 1/4 bit tip or hex nut driver, giving you flexibility and compatibility with a range of accessories. With extractor sizes ranging from #1 1/8 to 5/16-7/16 and three spiral bit sizes, including No.3- No.5, No.6- No.12, and No.14, this tool provides precise and efficient drilling and a wide range of options for removing stuck or damaged screws and bolts. Made with high-quality materials and finished in sleek black, the Performance Tool W2503 1/4-Inch Impact Driver & Extractor And Bits is built to last and looks great in any workshop or garage.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.