Shop PERFORMANCE TOOL
See all product information
Create Account
1/2 in. Dr. Impact Driver, 8 S2 Steel Bits, Heavy Duty
- Mfr # W2504
- Zoro # G223310563
product price:Â
$
25.99
/ea
Key Features
Handle Material
Steel
Case Included
No
Color
Grey, Black, Silver, Red
Includes
Impact Driver Handle; Phillips: #2, #3; (8) Steel Bits Each In 1-7/16 in, 3-3/16 in (35mm/79mm) Lengths; Slotted: 5/16 in, 3/8 in; (2) Bit Holders
Variable Speed
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2504
- Zoro #
- G223310563
- UPC #
- 39564127700
- Country of Origin
- China
- Item
- Impact Driver
- Handle Material
- Steel
- Case Included
- No
- Color
- Grey, Black, Silver, Red
- Includes
- Impact Driver Handle; Phillips: #2, #3; (8) Steel Bits Each In 1-7/16 in, 3-3/16 in (35mm/79mm) Lengths; Slotted: 5/16 in, 3/8 in; (2) Bit Holders
- Variable Speed
- Yes
- Drive End Type
- Phillips,Slotted,Spiral
- Power Source
- None
Dimensions
- Drive Size
- 1/2 in
- Size
- Phillips: #2 & #3 each in 1-7/16 in; 3-3/16in. (35mm/79mm) lengths: Slotted: 5/16, 3/8 in, each in 1-7/16 in, 3-3/16 in (35mm/79mm) lengths
Description
The Performance Tool W2504 1/2-Inch Manual Reversible Impact Driver is a powerhouse tool designed to deliver impactful performance, with up to 200ft/lbs of torque per blow, allowing you to easily remove brake caliper screws, rusted fasteners or frozen bolts. The tool comes with 8 S2 steel bits, including Phillips sizes #2 & #3, Slotted sizes 5/16-Inch & 3/8-Inch, each in 1-7/16-Inch and 3-3/16-Inch (35mm/79mm) lengths, making it suitable for most common applications. The removable hex bit adapter allows the use of this impact driver with 1/2-Inch drive sockets & accessories, giving you more versatility in your tool kit. With an oversized molded grip, the Performance Tool W2504 provides a more positive grip and reduces the risk of overstrike, allowing you to work with confidence. Featuring a heavy-duty mechanism, this impact driver is perfect for loosening firmly tightened or rusted screws or bolts.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.