Shop PERFORMANCE TOOL
See all product information
Create Account
14 oz. Multi-Purpose Lithium Grease, NLGI #2, All Weather Lubricant
- Mfr # W54208
- Zoro # G123309988
product price:Â
$
15.99
/ea
Key Features
Container Capacity
14 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W54208
- Zoro #
- G123309988
- UPC #
- 39564111747
- Country of Origin
- China
Details
- Item
- Grease
- Container Capacity
- 14 oz
Description
The Performance Tool Multi-Purpose Lithium Grease is the perfect lubrication solution for your light duty applications. Its superior lubrication and durability make it a reliable choice in any weather and most temperatures. With a long grease life, this versatile grease guarantees consistent lubrication and protection without breaking down or running out. Ideal for general purpose applications around the home, farm, or shop, it is specifically designed for lubricating rolling parts. Meeting National Lubricating Grease Institute (NLGI) #2 standards for quality and performance, this grease is sure to exceed your expectations.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.