Shop PERFORMANCE TOOL
See all product information
Create Account
14 pc. Metric Combination Wrench Set, Heat Treated, Roll Pouch
- Mfr # W1114M
- Zoro # G823310680
product price:Â
$
38.99
/ea
Key Features
Measurement Type
Metric
Type
Combination
Case Included
Yes
Flex Head
No
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1114M
- Zoro #
- G823310680
- UPC #
- 39564112201
- Country of Origin
- India
- Item
- Wrench Set
- Measurement Type
- Metric
- Type
- Combination
- Case Included
- Yes
- Flex Head
- No
- Color
- Silver
- Ratcheting
- No
- Material
- Steel
Description
The Performance Tool W1114M Metric Combination Wrench Set comprises 14 pieces, featuring metric sizes ranging from 6mm to 22mm. Crafted from heat-treated alloy steel, these wrenches are durable and reliable. Their raised panel design enhances grip and control during use. Conveniently stored in a roll pouch, this set is both compact and portable, making it ideal for various applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.