Shop PERFORMANCE TOOL
See all product information
Create Account
10 pc. SAE Polished Wrench Set, Chrome Alloy Steel
- Mfr # W30202
- Zoro # G623310590
product price:Â
$
64.59
/ea
Key Features
Measurement Type
SAE
Type
Combination
Grade
Professional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W30202
- Zoro #
- G623310590
- UPC #
- 39564302022
- Country of Origin
- China
Details
- Item
- Wrench Set
- Measurement Type
- SAE
- Type
- Combination
- Grade
- Professional
Description
The Performance Tool W30202 10pc SAE Standard Wrench Set is an essential addition to any toolbox. Made from drop forged and hardened chrome alloy steel, these wrenches offer superior durability and long-lasting performance. The nickel chrome plating resists corrosion and rust, ensuring that the wrenches remain in excellent condition for years to come. The fully polished finish makes them easy to clean, saving you time and effort during maintenance. The box end features rounded corners that increase torque, making it easier to turn nuts and bolts even in tight spaces. With sizes ranging from 1/4 to 13/16-Inches, this set provides you with a wide range of wrench sizes to handle various tasks. Whether you're a DIY enthusiast or a professional mechanic, the Performance Tool W30202 10pc SAE Standard Wrench Set is a must-have for any tool collection.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.