Shop HOMEROOTS
See all product information
Create Account
48000 BTU Silver Steel Propane Cylindrical Pole Standing Patio Heater
- Mfr # 480568
- Zoro # G323439645
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
32.25 in
Finish
Hammered Silver
Includes
No
Length
87 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480568
- Zoro #
- G323439645
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Item
- Outdoor Heaters
- Finish
- Hammered Silver
- Includes
- No
- Color
- Silver
- Ignition Type
- Piezo ignition
Dimensions
- Width
- 32.25 in
- Length
- 87 in
Description
The revolutionary 48000 btu silver steel propane cylindrical pole standing patio heater is a must have for every household. Conveniently uses a propane tank that can easily be switched out to provide quick and toasty heat to your outdoor space. Features an automatic safety shutoff feature for your peace of mind. This unit not only provides warmth but is easily portable, making it a great option to take travelling. An adjustable seating allows you to emit just the right amount of heat for your situation. The outdoors can be cold, but with this heater you will always feel cozy and toasty. 87-inch H x 32.25-inch W x 32.25-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.