Shop PERFORMANCE TOOL
See all product information
Create Account
1500+LM Work Light, Tripod, Spotlight, Power Bank, Rechargeable
- Mfr # W2688
- Zoro # G223310921
product price:Â
$
66.99
/ea
Key Features
Voltage
3.7V
Color
Green, Black
Battery Type
18650 Li-ion
Number of Batteries
1
Series
Firepoint X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W2688
- Zoro #
- G223310921
- UPC #
- 39564150166
- Country of Origin
- China
Details
- Item
- LED Work Light
- Voltage
- 3.7V
- Color
- Green, Black
- Battery Type
- 18650 Li-ion
- Number of Batteries
- 1
- Series
- Firepoint X
- Rechargeable
- Yes
- Power Source
- Rechargeable Battery
- Battery Included
- Yes
- Light Source
- LED
Description
The Performance Tool W2688 1500+LM Tripod Li-Ion Work Light is your ultimate lighting solution, offering versatility and convenience for various tasks. With over 1500 total lumens, it serves as a powerful handheld spotlight or can be used as a free-standing light thanks to its folding tripod feature. Equipped with four output settings including full output spot and flood, single area light, dual area lights, and focused spotlight, you have the flexibility to customize your lighting needs. The head pivots and rotates, allowing you to direct the light precisely where it's needed. Magnetic feet and a swivel hook enable hands-free operation, adding to its practicality. This work light also doubles as a 4400mAh capacity power bank. Specifications include combined 1527 lumens with a runtime of 6.5 hours, spotlight mode with 518 lumens and 9.5 hours runtime, single area light with 505 lumens and 18 hours runtime, and double area light with 1212 lumens and 9 hours runtime.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.