Shop PERFORMANCE TOOL
See all product information
Create Account
6500+LM Work Light w/Tripod, 120V LED, Dimmable, 3000K
- Mfr # W2286
- Zoro # G623311269
product price:Â
$
84.99
/ea
Key Features
Power Cord Length (in)
144 in
Light Source
LED
Series
Firepoint X
Recommended Location
Indoor
Type
Portable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W2286
- Zoro #
- G623311269
- UPC #
- 39564136429
- Country of Origin
- China
Dimensions
- Power Cord Length (in)
- 144 in
Details
- Item
- LED Work Light/Stand
- Light Source
- LED
- Series
- Firepoint X
- Recommended Location
- Indoor
- Type
- Portable
- Bulb Type
- E26
- Rechargeable
- No
- Integrated Receptacle
- No
Description
The Performance Tool SUPER BRIGHT Complete Work Light System is the perfect addition to your workspace. With an impressive 6500+ lumens, this work light system produces intense illumination, making it easy to work even in the darkest of environments. Setting up the system is simple with the included 120V E26 threaded ceiling light, 120V adapter with 12ft cord, and 3-section telescoping tripod stand. It is also energy efficient, saving you money and energy compared to other high output halogen, halide, sodium or incandescent lights. The adjustable tripod has a height range of 70-200cm (27.5-78.5-Inch) and a standard 1/4-Inch-20 threaded receiver, providing flexibility for your lighting needs. The work light system is also dimmable and has instant on with no warm-up time. The die-cast cooling blades help dissipate heat and provide optimal output, ensuring that you get the most out of your work light system. The input voltage is AC85-265V 50-60Hz, CRI 80Ra, and 3000K color temperature.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.