Shop PERFORMANCE TOOL
See all product information
Create Account
15/16 in. Combination Wrench, Chrome Alloy Steel, Corrosion Resistant
- Mfr # W30230
- Zoro # G923310047
product price:Â
$
19.99
/ea
Key Features
Finish
Chrome
Type
Combination
Material
Chrome alloy steel
Measurement Type
SAE
Grade
Professional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W30230
- Zoro #
- G923310047
- UPC #
- 39564302305
- Country of Origin
- China
- Finish
- Chrome
- Item
- Wrench 15/16
- Type
- Combination
- Material
- Chrome alloy steel
- Measurement Type
- SAE
- Grade
- Professional
Description
The Performance Tool W30230 Combination Wrench, 15/16 is a premium quality tool made from high-quality drop forged and hardened chrome alloy steel, ensuring exceptional durability and long-lasting performance. The wrench is nickel chrome plated to resist corrosion and fully polished for easy cleanup, making it capable of withstanding the toughest conditions while maintaining its sleek appearance over time. The box end of the wrench features rounded corners for increased torque, allowing you to easily tighten or loosen even the most stubborn bolts and nuts. With a 15/16-Inch size, this wrench is perfect for a variety of applications, from automotive repair to home improvement projects. This combination wrench is a versatile tool that can be used for a wide range of tasks, making it a must-have addition to any toolbox or workshop.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.