Shop GENIUS TOOLS
Create Account
10mm Hex Shank, 10mm Hex Screwdriver Bit 56mmL
- Mfr # 4350
- Zoro # G823584227
product price:Â
$
5.23
/ea
Sold in multiples of 2 for
$10.46
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4350
- Zoro #
- G823584227
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 10mm Size, 1/4 Inch Hex Shank, 56mm Length, Durable Steel Construction - 4350, Hex Screwdriver Bit This 10mm hex screwdriver bit is built for consistent fit and controlled driving in professional hand tool setups. With a 1/4 inch hex shank and a 56mm overall length, it's sized for common bit holders while keeping the working end compact and easy to manage. Made from High Speed Steel and heat treated for a durable exterior with a strong inner core, the bit is designed to hold up under repeated use. Permanently stamped size markings support fast identification during tool organization and job flow. Key Benefits 10mm hex screwdriver bit with 1/4 inch hex shank compatibility. 56mm overall length (2.2 inches) supports controlled access and handling. High Speed Steel construction provides high strength and long service life. Anti-corrosive material properties help maintain performance in demanding environments. Heat treated for tough exterior durability and superior inner core strength. Size is stamped for permanent, quick identification during tool organization. SKU 4350 is designed and made for professional technicians and built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.