16 in. Adjustable Construction Wrench, SAE Metric, 1-5/8 in. Capacity
- Mfr # W30766
- Zoro # G623311092
product price:Â
$
49.99
/ea
Key Features
Grade
Professional
Type
Construction
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W30766
- Zoro #
- G623311092
- UPC #
- 39564307669
- Country of Origin
- China
- Item
- Adjust Wrench-Construction
- Grade
- Professional
- Type
- Construction
Description
The Performance Tool W30766 is a 16-Inch Construction Wrench designed with a tapered handle for aligning bolt holes. It features a corrosion-resistant industrial black finish and includes SAE and metric graduations. Constructed from drop forged steel alloy, it has a 1 to 5/8-Inch jaw capacity.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.