16 in. Snap Ring Plier Set, Internal External Pliers, Heavy Duty, 2pc
- Mfr # W88015
- Zoro # G323311255
product price:Â
$
90.99
/ea
Key Features
Overall Length
16 in
Type
Snap Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W88015
- Zoro #
- G323311255
- UPC #
- 39564135941
- Country of Origin
- China
Dimensions
- Overall Length
- 16 in
Details
- Item
- Pliers-Snap Ring
- Type
- Snap Ring
Description
The Performance Tool snap ring plier set is the perfect tool for removing and installing larger snap rings on cars, trucks, and other equipment during maintenance or repair. Made with heat-treated steel for strength and durability, the PVC handles provide comfort and a firm grip for precision work. This 2-piece set includes heavy-duty internal and external snap ring pliers, making it easier to remove and install snap rings. With a variety of different tips included, such as straight, 45 and 90 degree tips, it allows for different locking positions and extra reach into tough spots inside a bore or around a shaft. The maximum internal snap ring capacity is 3-1/16 to 6-1/4-Inches, and the maximum external snap ring capacity is 3-1/2 to 6-1/2-Inches, making it a versatile tool for a wide range of snap ring sizes. Get the Performance Tool snap ring plier set today and make snap ring installation and removal a breeze!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.