16 oz. Brass Hammer, Non-Sparking, Fiberglass Handle
- Mfr # W1137
- Zoro # G423311124
product price:Â
$
37.39
/ea
Key Features
Replaceable Tip
No
Head Weight
1 Ib
Handle Material
Fiberglass
Nonsparking
No
Depth
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1137
- Zoro #
- G423311124
- UPC #
- 39564118654
- Country of Origin
- China
Dimensions
- Depth
- 1.25 in
- Width
- 3.25 in
- Handle Length (in)
- 11 in
- Height
- 12 in
Details
- Item
- Hammer-Brass
- Replaceable Tip
- No
- Head Weight
- 1 Ib
- Handle Material
- Fiberglass
- Nonsparking
- No
- Non-Marring
- No
- Type
- Ball Pein
- Head Material
- Brass
- Handle Color
- Orange, Black
- Non-Magnetic
- No
- Case Included
- No
Description
The Performance Tool W1137 16 oz solid brass hammer is an extremely durable and versatile striking tool perfect for a variety of applications. Featuring a solid brass hammer head and a comfortable 11-inch fiberglass handle, this hammer is ideal for use in hazardous environments where non-magnetic and non-sparking properties are essential. The brass head is also less damaging to harder metal surfaces compared to steel hammers. With its high visibility handle that provides excellent grip and control, the W1137 is easy to handle in tight spaces. Whether you're a DIYer tackling projects around the house or a professional on the jobsite, this quality brass hammer is a tool you can trust for all of your striking needs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.