17 in. Jumbo Tool Bag, Heavy Duty Nylon, Automotive, Motorcycle, 26 Pockets
- Mfr # W88987
- Zoro # G023310602
product price:Â
$
36.55
/ea
Key Features
Color
Black, Red
Material
Nylon
Number of Outside Pockets
20
Waterproof
Yes
Case Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W88987
- Zoro #
- G023310602
- UPC #
- 39564889875
- Country of Origin
- China
Details
- Item
- Tool Bag
- Color
- Black, Red
- Material
- Nylon
- Number of Outside Pockets
- 20
- Waterproof
- Yes
- Case Included
- No
- Number of Inside Pockets
- 6
Description
Introducing the Performance Tool W88987 17" Jumbo Tool Bag, the ultimate storage solution for professionals and enthusiasts alike. With an impressive 26 pockets, including 6 interior and 20 exterior options, this tool bag effortlessly organizes and transports your essential gear. Its spacious compartments accommodate a wide range of tools, parts, and accessories, ensuring everything is easily accessible and securely stored. Crafted from heavy-duty nylon fabric, this tool bag withstands the rigors of daily use, providing exceptional durability. Double web handles and sturdy rubber feet enhance portability and stability, while the reinforced construction ensures years of reliable service. Whether you're a seasoned automotive technician or a passionate motorcycle enthusiast, the Performance Tool W88987 17" Jumbo Tool Bag is your ultimate tool storage companion, maximizing efficiency and organization in your workshop or garage.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.