Shop PERFORMANCE TOOL
See all product information
Create Account
17 in. Longboard Sander, Wood Handle, EVA Foam Pad, Auto Body
- Mfr # W3060
- Zoro # G923311174
product price:Â
$
47.99
/ea
Key Features
Variable Speed
No
Power Source
Manual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W3060
- Zoro #
- G923311174
- UPC #
- 39564150647
- Country of Origin
- China
- Variable Speed
- No
- Power Source
- Manual
- Item
- Sander
Description
The Performance Tool W3060 17 inch Wood Handle Longboard Rigid Sander is a versatile tool suitable for a variety of sanding tasks. Its lightweight aluminum base ensures a flat, even surface with minimal effort. The rounded wooden handle provides comfort during extended use, while the high-density EVA foam backing pad conforms to minor surface contours for efficient sanding. With dual spring-steel retaining clips, it securely holds sandpaper in place. This sander is compatible with 17 x 2.75 in. (432 x 70 mm) wet/dry sandpaper.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.