1800W Compact 2-Speed Heat Gun
- Mfr # W7734
- Zoro # G824236279
product price:Â
$
63.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W7734
- Zoro #
- G824236279
- UPC #
- 039564015793
- Country of Origin
- China
Description
Get professional-level heat performance in a compact, easy-to-handle design with this powerful Performance Tool 1800W 2-Speed Compact Heat Gun. Engineered for versatility and precision, it delivers rapid heat, reaching temperatures of 662 F (350 C) and 1202 F (650 C), with adjustable airflow settings of 10.6 and 17.7 CFM (300/500 L/min). Whether you're tackling delicate electronics work or heavy-duty jobs, this heat gun gives you the control and power you need. Built for durability and consistent performance, the advanced heating system features double wire coils wrapped around ceramic elements and protected by a mica insulating sleeve. This design ensures efficient heat distribution, longer run times, and stable output even during demanding tasks. The 100% copper motor windings further enhance efficiency while reducing noise and extending the overall lifespan of the tool. This heat gun is smaller than traditional heat guns, making it ideal for tight spaces and easy transport in your tool bag. The housing features a box back end that allows the tool to rest securely in an upward-facing position for safe, hands-free operation for jobs that require both hands. Safety is built in, with an integrated thermal relay that protects against overheating. The included accessory kit, featuring four nozzle attachments, an air spreader, reducer, scraper, and a deflector, lets you precisely direct airflow and heat for a wide range of applications. From heat shrink tubing and vinyl wrapping to paint removal, electronics repair, PVC forming, floor tile removal, and even thawing frozen pipes, this heat gun is a must-have for DIYers, mechanics, contractors, plumbers, electricians, and HVAC technicians alike. It will deliver safe, efficient performance wherever the job takes you.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.