Heat Gun, Dual Speed, High Temp, Safe Operation, cETL Listed
- Mfr # W50076
- Zoro # G023310510
product price:Â
$
42.99
/ea
Key Features
Power Source
Corded Electric
Voltage
120V
Temp. Settings
932
Watts
1500 W
Cordless
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W50076
- Zoro #
- G023310510
- UPC #
- 39564500763
- Country of Origin
- China
- Item
- Heat Gun
- Power Source
- Corded Electric
- Voltage
- 120V
- Temp. Settings
- 932
- Watts
- 1500 W
- Cordless
- No
- Assembly Required
- No
- Case Included
- No
- Switch Type
- Variable
- Amps
- 12.5 A
- Color
- Black, Red
- Hz
- 60 Hz
Description
This Performance Tool W50076 Heat Gun features a dual-speed fan to deliver 300/500 CFM at temperatures between 572-932 Degrees Fahrenheit (300-500 C), so you can remove paint, thaw pipes, shrink PVC and more. It features insulated coils wrapped around ceramic insulators so it can run for extend periods of time and deliver consistent heat output. An integrated thermal relay helps prevent overheating and this tool features a 6 ft., 2-pronged power cord so you can maneuver around your workspace with plenty of room to work. Deliver consistent, powerful heat with this heat gun.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.