Variable Temperature Heat Gun, 1500 Watt, Strips Paint Shrinks Wire
- Mfr # W50077
- Zoro # G923310528
product price:Â
$
70.99
/ea
Key Features
Amps
12 A
Case Included
No
Cordless
No
Color
Gray
Material
ABS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W50077
- Zoro #
- G923310528
- UPC #
- 39564045974
- Country of Origin
- China
- Amps
- 12 A
- Case Included
- No
- Cordless
- No
- Item
- Heat Gun
- Color
- Gray
- Material
- ABS
- Temp. Settings
- 1022
- Power Source
- Corded Electric
- Switch Type
- Variable
- Watts
- 360 W
- Voltage
- 120V
- Assembly Required
- No
Description
The Performance Tool W50077 Variable Temperature Heat Gun is the ideal way to strip paint and varnish, remove decals, shrink wire wraps, loosen fittings, thaw pipes, much more. This heat gun features a durable ABS body with pistol grip for easy hanging, Three-way switch to control the 2 speed, 1500 watt motor, a 6 foot power chord. The superior coil design heats more quickly and maintains even temperature.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.