19mm x 21mm Flare Nut Wrench, Chrome Alloy Steel, 15 Degree Offset
- Mfr # W30419
- Zoro # G923310351
product price:Â
$
19.79
/ea
Key Features
Material
Chrome alloy steel
Wrench Head Sizes
19, 21 mm
Grade
Professional
Type
Flare Nut
SAE or Metric
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W30419
- Zoro #
- G923310351
- UPC #
- 39564304194
- Country of Origin
- China
- Material
- Chrome alloy steel
- Grade
- Professional
- Type
- Flare Nut
- SAE or Metric
- Metric
- Finish
- Chrome
- Wrench Item
- Wrench-Flare Nut
Dimensions
- Wrench Head Sizes
- 19, 21 mm
Description
Premium quality drop forged and hardened chrome alloy steel. Nickel chrome plated to resist corrosion and fully polished for easy cleanup. 15 degree offset.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.