Shop WILLIAMS
See all product information
Create Account
Super Combo Wrench Set, Red, 11 pcs., SAE
- Mfr # JHWWS1171RSC
- Zoro # G7606061
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
11
Includes
Measurement Type
SAE
Number of Points
12
Overall Length
6-1/2", 7-1/4", 8", 8-3/4", 9-1/2", 12-1/2", 11", 11-3/4", 12-1/2", 13-1/4", 14"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHWWS1171RSC
- Zoro #
- G7606061
- UPC #
- 662459902030
- Country of Origin
- United States
Dimensions
- Overall Length
- 6-1/2", 7-1/4", 8", 8-3/4", 9-1/2", 12-1/2", 11", 11-3/4", 12-1/2", 13-1/4", 14"
Details
- Item
- Super Combo Wrench Set,Red,11 pcs.,SAE
- Number of Pieces
- 11
- Includes
- Measurement Type
- SAE
- Number of Points
- 12
- Features
Description
Super Combo Wrench Set,Red,11 pcs.,SAE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.