Shop PERFORMANCE TOOL
See all product information
Create Account
2-in-1 36 in. Z-Frame Creeper, Rolling Seat, Swivel Casters, Low Profile
- Mfr # W85034
- Zoro # G723311176
product price:Â
$
61.99
/ea
Key Features
Material
Steel
Maximum Load Capacity
300 lbs
Number of Wheels
6
Assembly Required
No
Creeper Color
Black,Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W85034
- Zoro #
- G723311176
- UPC #
- 39564143373
- Country of Origin
- China
Details
- Item
- Creeper
- Material
- Steel
- Maximum Load Capacity
- 300 lbs
- Number of Wheels
- 6
- Assembly Required
- No
- Creeper Color
- Black,Red
- Finish
- Powder Coated
Description
The Performance Tool W85034 36-inch Z-Frame folding creeper is a versatile all-in-one solution for automotive work, easily converting from a comfortable creeper to a rolling seat. Get under your vehicle comfortably with padded cushions for enhanced comfort in both positions and six 2-inch swivel casters for smooth movement and stability, this creeper/seat conversion combo when flat has a low profile for added clearance under vehicles. It boasts a durable powder-coated tubular steel frame, a large cushioned headrest, and a locking pin to ensure security in both positions and to prevent unwanted movement. The unit's flat capacity is 300 lbs (136 kg), and it has a 264 lbs (120 kg) capacity when used as a seat. It folds down compactly for easy storage, making it ideal for both professional mechanics and DIY enthusiasts.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.