Shop PERFORMANCE TOOL
See all product information
Create Account
2 pc. Tapered Reamer Set, T-Handle, High Carbon Steel, 1/8 in. to 1/2 in.
- Mfr # W2967
- Zoro # G523310218
product price:Â
$
21.99
/ea
Key Features
Case Included
No
Color
Black
Depth
0.25,0.5 in
Width
3.5,4.75 in
Height
5.75,5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W2967
- Zoro #
- G523310218
- UPC #
- 39564012730
- Country of Origin
- China
Dimensions
- Depth
- 0.25,0.5 in
- Width
- 3.5,4.75 in
- Height
- 5.75,5 in
Details
- Case Included
- No
- Color
- Black
- Material
- High Carbon Steel
- Item
- Tapered Reamer
Description
The Performance Tool W2967 Tapered Reamer Set is the perfect tool for achieving precise alignment in your projects. This 2-piece set can align holes and remove burrs from pipes, tubes, and conduit, while also enlarging and countersinking holes in sheet metal, plastic, and other materials. Made from heat-treated #45 High Carbon steel, these tapered reamers are built to last, making them an excellent choice for both professionals and DIYers. The T-handle design ensures easy handling and comfortable use, providing greater control over your work. With a capacity of 1/8-Inch to 1/2-Inch (3 - 13mm) and 5/32-Inch to 7/8-Inch (4 - 22mm), and a degree of taper of 5.06 degree 1/8-Inch to 1/2-Inch and 10.43 degree 5/32-Inch to 7/8 in., this tapered reamer set offers a wide range of applications and can handle most projects with ease.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.