Shop PERFORMANCE TOOL
See all product information
Create Account
2 pk. 1 in. X 15 ft. Tie Down Straps, Ratchet Tie Down Straps, Red, 2PK
- Mfr # W1824
- Zoro # G423310981
product price:Â
$
24.99
/pk of 2, $12.50/ea
Key Features
Color
Red
Working Load Limit
300 Ibs
Breaking Strength
900 Ib
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1824
- Zoro #
- G423310981
- UPC #
- 39564140136
- Country of Origin
- China
- Item
- Tie Down Set-Ratchet
- Color
- Red
- Working Load Limit
- 300 Ibs
- Breaking Strength
- 900 Ib
Description
Secure cargo and equipment with confidence using this 2 pack of 15-foot long red tie down straps from Brand. Constructed of durable 1-inch wide polyester webbing, each strap is rated for a 300 lb working load limit and 900 lb break strength to handle a variety of tie down needs. The long 15-foot strap design gives you versatility in wrapping and securing items of various sizes during transport or storage. A ratcheting mechanism with vise-like gripping power lets you easily tighten the strap around the load. Vinyl coated steel hooks provide connection points and help protect surfaces from scratches and damage. Whether you need to tie down motorcycles, furniture, landscaping equipment, or other gear, these flexible and adjustable tie down straps get the job done right.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.