Shop PERFORMANCE TOOL
See all product information
Create Account
4 pk. 1 in. X 10 ft. Tie Down Straps, Ratchet Straps, Polyester Webbing, Red, 4PK
- Mfr # W1870
- Zoro # G623310071
product price:Â
$
35.69
/pk of 4, $8.92/ea
Key Features
Overall Length
10 ft
Width
1 in
Material
Polyester
Color
Red
Working Load Limit
300 Ibs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1870
- Zoro #
- G623310071
- UPC #
- 39564014017
- Country of Origin
- China
- Item
- Tie Down Set-Ratchet
- Material
- Polyester
- Color
- Red
- Working Load Limit
- 300 Ibs
- Breaking Strength
- 900 lb
Dimensions
- Overall Length
- 10 ft
- Width
- 1 in
Description
10-Foot long by 1-Inch wide polyester webbing. 300 Lbs. load limit, 900 Lbs. break strength. Ratcheting mechanism tightens with vise-like gripping power. Vinyl coated steel hooks. Light duty, red, 4 pack.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.