2 Ton Hydraulic Bottle Jack, 4000 lb Capacity, Portable
- Mfr # W1621
- Zoro # G623310101
product price:Â
$
35.99
/ea
Key Features
Lifting Capacity
4000 lbs
Lifting Height Min.
7.125 in
Lifting Height Max.
13.5 in
Material
Steel
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1621
- Zoro #
- G623310101
- UPC #
- 39564124860
- Country of Origin
- China
- Lifting Capacity
- 4000 lbs
- Item
- Jack-Bottle
- Material
- Steel
- Color
- Yellow
- Type
- Bottle
- Case Included
- No
- Max. Lift
- 6 in
- Carrying Handle
- No
Dimensions
- Lifting Height Min.
- 7.125 in
- Lifting Height Max.
- 13.5 in
- Width
- 3.5 in
- Depth
- 3.75 in
- Handle Length
- 13.25 in
Description
The Performance Tool W1621 is a Hydraulic Bottle Jack offering a two-ton lifting capacity, suitable for home, garage, construction, and industrial applications. Featuring a heavy-duty, sturdy base for ease of use, it includes an adjustable top screw for variable heights from 7-1/8 inches to 13-1/2 inches. Comes complete with a handle for added convenience.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.