Shop PERFORMANCE TOOL
See all product information
Create Account
8 Ton Hydraulic Bottle Jack, 16000 lb Lift, 9-18 in. Range
- Mfr # W1628
- Zoro # G923310337
product price:Â
$
81.99
/ea
Key Features
Max. Lift
18 in
Case Included
No
Handle Length
13.25 in
Material
Steel
Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1628
- Zoro #
- G923310337
- UPC #
- 39564124938
- Country of Origin
- China
- Max. Lift
- 18 in
- Case Included
- No
- Material
- Steel
- Type
- Bottle
- Carrying Handle
- Yes
- Lifting Capacity
- 16000 lbs
- Color
- Yellow
- Item
- Jack-Bottle
Dimensions
- Handle Length
- 13.25 in
- Width
- 4.125 in
- Lifting Height Max.
- 17.875 in
- Lifting Height Min.
- 9 in
- Depth
- 4.875 in
Description
16,000 Pound Lift Capacity. Adjustable top screw. Complete with handle.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.