Shop PERFORMANCE TOOL
See all product information
Create Account
20 pc. Engine Brush Kit, Nylon Brass Stainless Steel, 1/4 in. Shank
- Mfr # W1231
- Zoro # G923310115
product price:Â
$
30.39
/ea
Key Features
Handle Color
Black,Silver,Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1231
- Zoro #
- G923310115
- UPC #
- 39564105470
- Country of Origin
- China
Details
- Item
- Brush Set
- Handle Color
- Black,Silver,Red
Description
The Performance Tool W1231 20-Piece Wire Engine Brush Kit is a versatile and essential set of brushes for any DIY enthusiast or professional. This kit includes a variety of brushes, with nylon, brass, and stainless steel bristles for different surfaces/levels of abrasion. Featuring non-slip molded grips for improved comfort and control. The 1/4 in. quick change shanks make it easy to switch between brushes quickly and efficiently. This kit provides a variety of options for different cleaning tasks. This kit includes a 5-1/2 in. long handle, a 5 in. long handle, 18 4 in. long brushes (in sizes 1/4, 3/8, 1/2, 5/8, 3/4 and 1 in., as well as a 6 in. extension and a 1/4 in. quick change bit driver. US Patent Number D693201.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.