50 Ton Hydraulic Bottle Jack, Heavy Duty, Forged Steel, Storage Handle
- Mfr # W1637
- Zoro # G323310814
product price:Â
$
342.99
/ea
Free Shipping & Returns
Key Features
Lifting Capacity
100000 lbs
Lifting Height Min.
11.75 in
Lifting Height Max.
18.875 in
Color
Yellow
Max. Lift
18.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1637
- Zoro #
- G323310814
- UPC #
- 39564125027
- Country of Origin
- China
Dimensions
- Lifting Height Min.
- 11.75 in
- Lifting Height Max.
- 18.875 in
- Depth
- 8.625 in
- Width
- 6.875 in
Details
- Lifting Capacity
- 100000 lbs
- Color
- Yellow
- Item
- Jack-Bottle
- Max. Lift
- 18.875 in
- Type
- Bottle
- Material
- Steel
- Case Included
- No
- Carrying Handle
- Yes
Description
The Performance Tool W1637 50 Ton Heavy Duty Bottle Jack is ideal for shop, home, truck, and auto use. Heavy duty base, 11 3/4 to 18 7/8-Inch range.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.