24 in. Folding Level, Hinged Bubble Level, Straight Edge
- Mfr # W5703
- Zoro # G423310868
product price:Â
$
26.99
/ea
Key Features
Color
Black, yellow
Type
Level
Material
Plastic
Case Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W5703
- Zoro #
- G423310868
- UPC #
- 39564127182
- Country of Origin
- China
Details
- Color
- Black, yellow
- Type
- Level
- Item
- Level
- Material
- Plastic
- Case Included
- No
Description
The Performance Tool W5703 Folding Level is a versatile tool that can accurately and quickly measure around corners, pipes, or on stairs. Featuring 2 horizontal, 1 vertical, and 1-45 degree bubble, this folding level provides precise leveling in any position, making it perfect for any leveling job. It can also be used as a reliable straight edge around corners and obstructions, making it a versatile tool for a variety of applications. The compact design extends to 23.5-Inch x 2-Inch x .75-Inch and folds down to just 4.75-Inch x 3.6-Inch x 3.75-Inch for easy storage and transport. Made with high-quality materials, this folding level is built to last and can withstand tough job site conditions.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.