Shop PERFORMANCE TOOL
See all product information
Create Account
24 oz. Hi-Viz Dead Blow Hammer, Non-Sparking, Soft Face, Anti-Shock Grip
- Mfr # M7224
- Zoro # G923310405
product price:Â
$
18.99
/ea
Key Features
Type
Dead Blow
Non-Magnetic
Yes
Nonsparking
Yes
Head Material
Rubber
Handle Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M7224
- Zoro #
- G923310405
- UPC #
- 39564570247
- Country of Origin
- China
- Type
- Dead Blow
- Non-Magnetic
- Yes
- Nonsparking
- Yes
- Head Material
- Rubber
- Handle Material
- Steel
- Replaceable Head
- No
- Non-Marring
- Yes
- Head Weight
- 1.5 lb
- Item
- Hammer-Dead Blow
- Case Included
- No
- Handle Color
- Orange
Dimensions
- Width
- 4 in
- Depth
- 1.75 in
- Height
- 13 in
Description
The Performance Tool M7224 24 Oz. High-Visual Dead Blow Hammer features a steel handle with anti-shock, high visibility rubber coating.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.