Shop PERFORMANCE TOOL
See all product information
Create Account
25 in. 4-Way Truck Lug Wrench, Black Powder Coated, Drop Forged Steel
- Mfr # W11
- Zoro # G223311225
product price:Â
$
60.99
/ea
Key Features
Depth
0.5 in
Height
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W11
- Zoro #
- G223311225
- UPC #
- 39564100222
- Country of Origin
- China
Dimensions
- Depth
- 0.5 in
- Height
- 25 in
Details
- Item
- Lug Wrench
Description
This Performance Tool 25 In. 4-Way Truck Lug wrench makes it simple to remove lug nuts on trucks and other large vehicles. Made from drop-forged steel and featuring a black powder coating for corrosion resistance, this lug wrench fits 7/8", 15/16", 1", and 1 1/16" lug nuts commonly found on trucks. The 25 in. handle provides excellent leverage for loosening even very tight lug nuts. This heavy-duty truck lug wrench makes it simple to remove and install lug nuts without damage.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.