14 in. Lug Wrench, 4-Way, SAE/Metric, Heavy Duty Steel
- Mfr # W9
- Zoro # G223310198
product price:Â
$
21.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W9
- Zoro #
- G223310198
- UPC #
- 39564100611
- Country of Origin
- China
- Item
- Lug Wrench
Description
The Performance Tool W9 14-Inch SAE/metric Combination Lug Wrench with Spade Tip is a heavy-duty tool made of drop forged steel for durability and long-lasting performance. Its spade tip makes removing hub caps a breeze, saving you time and effort during tire changes. With SAE sizes of 3/4-Inch, 13/16-Inch, and 7/8-Inch, plus metric sizes of 19mm, 21mm, and 23mm, this combination lug wrench is versatile and can handle any job. The easy-to-grip design allows for quick and easy tire changes, making it a must-have tool for any car owner or professional mechanic.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.