250 pc. Heat Shrink Connectors, Solder Seal, Waterproof, Assorted Sizes
- Mfr # W5291
- Zoro # G623310019
product price:
$
32.99
/ea
Key Features
Handle Color
White, Red, Blue, Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W5291
- Zoro #
- G623310019
- UPC #
- 39564153938
- Country of Origin
- China
Details
- Item
- Heat Shrink Assort
- Handle Color
- White, Red, Blue, Yellow
Description
These Performance Tool W5291 250 Pc. Heat Shrink Solder Connectors are the easy and fast solution to make secure connections. A hot melt adhesive combines with shrink tubing to make a strong, water-resistant connection. The shrinking ratio of these connectors is 2:1, and their working temperature is 131-257° F (55-125° C). Shrinking starts at 176° F (80° C), and the solder within these connectors dissolves at 280° F (138° C). This set includes the following: 40 pcs. of white (AWG 26 - 24), 100 pcs. of red (AWG 22 - 18), 90 pcs. of blue (AWG 16 - 14) and 20 pcs. of yellow (AWG 12 - 10) connectors.. Make strong connections rapidly with this set of heat shrink connectors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.