Shop PERFORMANCE TOOL
See all product information
Create Account
3 lb. Drilling Hammer, Fiberglass Handle, Forged Steel
- Mfr # M7105
- Zoro # G723310155
product price:Â
$
22.99
/ea
Key Features
Head Weight
3 Ib
Handle Material
Fiberglass
Head Material
Steel
Nonsparking
No
Type
Drilling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M7105
- Zoro #
- G723310155
- UPC #
- 39564136276
- Country of Origin
- China
Dimensions
- Handle Length (in)
- 11 in
Details
- Item
- Hammer Drilling
- Head Weight
- 3 Ib
- Handle Material
- Fiberglass
- Head Material
- Steel
- Nonsparking
- No
- Type
- Drilling
- Non-Magnetic
- No
- Finish
- Matte
- Case Included
- No
- Replaceable Head
- No
- Non-Marring
- No
- Color
- Black, Yellow
Description
Experience ultimate power and precision with the Performance Tool M7105 3 lb. Fiberglass Drilling Hammer. This versatile tool is engineered for demanding tasks like light demolition, brickwork, and metalworking. Its forged steel head, heat-treated for exceptional durability, delivers reliable performance every time. The Performance Tool M7105 Drilling Hammer boasts a heavy-duty fiberglass handle, designed to withstand rigorous use while providing a comfortable and secure grip. The anti-shock structural fiberglass core ensures strength and durability, while the rubber cushion grip absorbs vibrations, reducing fatigue during extended use.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.